Learn More
Thermo Scientific™ Cimarec+™ Stirring Hotplates Series
Get precise stirring control, exceptional safety and temperature performance for your routine protocols.
Supplier: Thermo Scientific™ SP88850100
Description
Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirring Hotplate Series are available in three sizes, providing flexibility from microscale chemistries to production operations.
Advanced technology
- Stir-Trac features innovative engineering for slow-speed stirring, consistent speed control, and strong magnetic coupling
- Temperature adjustable in 1 degree increments
- Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)
Flexible, robust design
- Top plate choices in ceramic or aluminum
- Easy-to-read LED display for heating and stirring
- Raised display design protects electronics from spills
- Optional temperature probe and splash guard protection shield
- Variable sizes for different sample volumes
Chemical Identifiers
| 50/60 Hz | |
| Square | |
| LED |
| Stirring Hotplate | |
| 50 to 1500 rpm |
Specifications
| Ceramic | |
| (1) Power Cord | |
| 7.5 kg | |
| 16.2 in. | |
| 10.2 cm | |
| 4 in. | |
| 28.7 cm | |
| 11.3 in. | |
| 7.5 kg | |
| Square | |
| 50 to 1500 rpm | |
| Certificate of Analysis (COA), Certificate of Conformance (COC) |
| 100/120 V | |
| 16.5 lb. | |
| 100/120 V 50/60 Hz | |
| 10.25 x 10.25 in. | |
| Ambient to 400°C | |
| 50/60 Hz | |
| 41.1 cm | |
| 16.5 lb. | |
| Stirring Hotplate | |
| US | |
| 10.25 in. x 10.25 in. | |
| LED |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.