missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec+™ Stirrer Series

Catalog No. S88854100
Change view
Click to view available options
Top Plate Surface Area (English):
10.25 x 10.25 in.
4.25 x 4.25 in.
7.25 x 7.25 in.
Top Plate Material:
Aluminum
Ceramic
Electrical Requirements:
100-120V 50/60Hz
Plug Type:
US
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Surface Area (English) Top Plate Material Electrical Requirements Plug Type
S88854100 4.25 x 4.25 in. Ceramic 100-120V 50/60Hz US
S88857100 7.25 x 7.25 in. Ceramic 100-120V 50/60Hz US
S88857104 7.25 x 7.25 in. Aluminum 100-120V 50/60Hz US
S88850100 10.25 x 10.25 in. Ceramic 100-120V 50/60Hz US
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S88854100 Supplier Thermo Scientific™ Supplier No. S88854100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Get precise stirring control for your routine protocols.

Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirrer Series are available in three sizes, providing flexibility from microscale chemistries to production operations.

Advanced technology

  • Stir-Trac features innovative engineering for slow-speed stirring, consistent speed control, and strong magnetic coupling

Flexible, robust design

  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for stirring
  • Raised display design protects electronics from spills
  • Optional splash guard protection shield
  • Variable sizes for different sample volumes

Specifications

Speed 50 to 1500 rpm
Top Plate Material Ceramic
Capacity 1 L
Display LED
Shape Square
Voltage 100/120 V
Dimensions (L x W x H) 10 x 5 x 3.6 in. (25.4 x 12.7 x 9.1cm)
Top Plate Surface Area (English) 4.25 x 4.25 in.
Top Plate Surface Area (Metric) 10.8 x 10.8 cm
Electrical Requirements 100-120V 50/60Hz
Frequency 50/60 Hz
Plug Type US
Certifications/Compliance CCSAus, CE
Includes 1 power cord
Type Stirrer
Shipping Weight (English) 7.0 lb.
Shipping Weight (Metric) 3.2 kg
Show More Show Less

Warranty: Subject to 3-year warranty. See thermoscientific.com or your sales representative for details.