missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Cimarec+™ Stirrer Series
Get precise stirring control for your routine protocols.
Supplier: Thermo Scientific™ S88850100
Description
Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirrer Series are available in three sizes, providing flexibility from microscale chemistries to production operations.
Advanced technology
- Stir-Trac features innovative engineering for slow-speed stirring, consistent speed control, and strong magnetic coupling
Flexible, robust design
- Top plate choices in ceramic or aluminum
- Easy-to-read LED display for stirring
- Raised display design protects electronics from spills
- Optional splash guard protection shield
- Variable sizes for different sample volumes
Chemical Identifiers
| 50 to 1500 rpm | |
| Square | |
| Stirrer |
| LED | |
| 50/60 Hz |
Specifications
| 50 to 1500 rpm | |
| 6 L | |
| Square | |
| 16.2 x 11.3 x 4 in. (41.1 x 28.7 x 10.2 cm) | |
| 26.0 x 26.0 cm | |
| 50/60 Hz | |
| CCSAus, CE | |
| Stirrer | |
| 7.4 kg |
| Ceramic | |
| LED | |
| 100/120 V | |
| 10.25 x 10.25 in. | |
| 100-120V 50/60Hz | |
| US | |
| 1 power cord | |
| 16.3 lb. |
Warranty: Subject to 3-year warranty. See thermoscientific.com or your sales representative for details.