missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec+™ Stirrer Series PROMO

Catalog No. S88857100PM
Change view
Click to view available options
Top Plate Surface Area (English):
7.25 x 7.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Surface Area (English)
S88857100PM 7.25 x 7.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S88857100PM Supplier Thermo Scientific™ Supplier No. S88857100PM
Get Up to 55% Off Lab Equipment & Instruments
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Get precise stirring control for your routine protocols.

Advanced technology

  • Stir-Trac features innovative engineering for slow-speed stirring, consistent speed control, and strong magnetic coupling

Flexible, robust design

  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for stirring
  • Raised display design protects electronics from spills
  • Optional splash guard protection shield
  • Variable sizes for different sample volumes

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Specifications

Top Plate Material Ceramic
Capacity 4 L
Display LED
Shape Square
Voltage 100/120 V
Dimensions (L x W x H) 13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7 cm)
Top Plate Surface Area (English) 7.25 x 7.25 in.
Top Plate Surface Area (Metric) 18.4 x 18.4 cm
Electrical Requirements 100/120 V, 50/60 Hz
Frequency 50/60 Hz
Plug Type US
Certifications/Compliance CCSAus, CE
Type Stirrer
Shipping Weight (English) 11.0 lb.
Shipping Weight (Metric) 5.0 kg
Show More Show Less