missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec™ i Telemodul Controllers

Catalog No. 04979236
Change view
Click to view available options
Voltage:
115V US
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
04979236 115V US
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04979236 Supplier Thermo Scientific™ Supplier No. 50119119

Save space with Thermo Scientific™ Cimarec™ i Telemodul Controllers, including Micro, Mini, Compact and Maxi Stirrers.

Save space with Thermo Scientific™ Cimarec™ i Telemodul Controllers, including Micro, Mini, Compact and Maxi Stirrers.

Features:
  • Provides stirring power for small to medium volumes of low-viscosity fluids
  • Recommended for single point stirring up to 250mL

Ordering Information:

Order as replacement controller only.

Specifications

For Use With (Equipment) Mini, Micro, Compact, and Maxi Series Stirrer
Height (English) 1.9 in.
Height (Metric) 5 cm
Length (English) 3.7 in.
Length (Metric) 9.6 cm
Rated Power 7 w
Speed 130 to 1000 rpm
Speed Control Accuracy ±3
Temperature (Metric) 0°C to 40°C @ 80% relative humidity
Type Stirrer Controller
Width (English) 2.4 in.
Width (Metric) 6.3 cm
Dimensions (L x W x H) 3.7 in. x 2.4 in. x 1.9 in., 9.6 cm x 6.3 cm x 5 cm
Accuracy ±3
Voltage 115V US
Electrical Requirements 150 V
Stirring Range 130 RPM to 100 RPM
Stirring Power Relative to Rated Power 100%
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.