missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec™ i 40C Controllers 100-240V

Catalog No. 04979238
Change view
Click to view available options
Length (Metric):
16.5 cm
Type:
Stirrer Controller
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Type
04979238 16.5 cm Stirrer Controller
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04979238 Supplier Thermo Scientific™ Supplier No. 50090774

Receive higher speeds and more power settings than standard controllers by using Thermo Scientific™ Cimarec™ i 40C Controllers.

Receive higher speeds and more power settings than standard controllers by using Thermo Scientific™ Cimarec™ i 40C Controllers. Cimarec™ i 40C Controllers are included with the Maxi and Telesystems Stirrers.

Features:
  • Power output booster to 40w to handle more demanding stirring tasks
  • 10 power settings to decrease power consumption and lower heat output
  • Single-handed operation with straightforward turn and press adjustment wheel
  • Three individual program store and recall keys for rapid start-up
  • Last used settings stored in memory
  • Rocking/shake mode reverses stir bar direction for a gentle back and forth stirring motion
  • RS-232 interface for data transfer and PC control

Ordering Information:

Order as replacement controller only.

Specifications

Height (English) 3.7 in.
Height (Metric) 9.5 cm
Length (English) 6.4 in.
Length (Metric) 16.5 cm
Pause Times 5 sec. to 60 min.
Rated Power 40 w
Speed 100 to 2000 rpm
Speed Control Accuracy ±1
Starting Times 5 sec. to 60 min.
Temperature (Metric) 0°C to 40°C @ 80% relative humidity
Type Stirrer Controller
Width (English) 6.1 in.
Width (Metric) 15.5 cm
Accuracy ±1
Voltage 100/240 V
Stirring Range 100 RPM to 2000 RPM
Stirring Power Relative to Rated Power 10 to 100 (10 levels)
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.