missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec™ i 20C Controller, 100-240V

Catalog No. 04979237
Change view
Click to view available options
Length (Metric):
16.5 cm
Type:
Stirrer Controller
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Type
04979237 16.5 cm Stirrer Controller
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04979237 Supplier Thermo Scientific™ Supplier No. 50090773

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Simplify operations with this user-friendly, menu-driven mircoprocessor controller included with the Micro, Mini, Compact, Maxi and Telesystems Stirrers.

Simplify operations with the Thermo Scientific™ Cimarec™ i 20C Controller, a user-friendly, menu-driven microprocessor controller that is included with the Micro, Mini, Compact, Maxi and Telesystems Stirrers.

Features:
  • Single-handed operation with straightforward turn and press adjustment wheel
  • Three individual program, store and recall keys for rapid start-up
  • Last used settings stored in memory
  • Rocking/shake mode reverses stir bar direction for a gentle back and forth stirring motion
  • Four power settings to decrease power consumption and lower heat output

Ordering Information:

Order as replacement controller only.

Specifications

Height (English) 3.7 in.
Height (Metric) 9.5 cm
Length (English) 6.4 in.
Length (Metric) 16.5 cm
Pause Times 5 sec. to 60 min.
Rated Power 20 w
Speed 130 to 1400 rpm
Speed Control Accuracy ±1
Starting Times 5 sec. to 60 min.
Temperature (Metric) 0°C to 40°C @ 80% relative humidity
Type Stirrer Controller
Width (English) 6.1 in.
Width (Metric) 15.5 cm
Accuracy ±1
Voltage 100/240 V
Stirring Range 130 RPM to 1400 RPM
Stirring Power Relative to Rated Power 25/50/75/100 (4 levels)
Show More Show Less