missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec+™ Hotplate Series

Catalog No. HP88857100
Change view
Click to view available options
Top Plate Material:
Aluminum
Ceramic
Size:
10.25 x 10.25 in.
4.25 x 4.25 in.
7.25 x 7.25 in.
Plug Type:
US
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material Size Plug Type
HP88857100 Ceramic 7.25 x 7.25 in. US
HP88854100 Ceramic 4.25 x 4.25 in. US
HP88857104 Aluminum 7.25 x 7.25 in. US
HP88850100 Ceramic 10.25 x 10.25 in. US
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. HP88857100 Supplier Thermo Scientific™ Supplier No. HP88857100
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Get exceptional safety and temperature performance for your routine protocols.

Get exceptional safety and temperature performance for your routine protocols with the Thermo Scientific™ Cimarec+™ Hotplate series. You'll find exceptional safety and temperature performance for your routine protocols. The Cimarec+ Series are available in three sizes, providing flexibility from microscale chemistries to production operations.

Advanced technology
  • Temperature adjustable in 1 degree increments
  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)
Flexible, robust design
  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for heating
  • Raised display design protects electronics from spills
  • Optional temperature probe and splash guard protection shield
  • Variable sizes for different sample volumes
Warranty: 3 years

Specifications

Top Plate Material Ceramic
Size 7.25 x 7.25 in.
Temperature (Metric) Ambient to 540°C
Height (English) 4.1 in.
Length (English) 13 in.
Weight (English) 9.7 lb.
Width (English) 8.2 in.
Height (Metric) 10.5 cm
Length (Metric) 33 cm
Weight (Metric) 4.4 kg
Width (Metric) 20.8 cm
Wattage 1400 w
Amperage 12 A
Electrical Requirements 100/120 V, 50/60 Hz
Frequency 50/60 Hz
Includes (1) Power Cord
Plug Type US
Shape Square
Voltage 100/120 V
Type Hot Plate
Certifications/Compliance COA, COC
Warranty 3 Years
Display LED
Dimensions (L x W x H) 7.25 in. x 7.25 in.
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.