missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec™ Biosystem Slow-Speed Stirrer for Cell Culture

Catalog No. 04979234
Change view
Click to view available options
Capacity:
5 L
20 L
Stirring Positions:
1
4
Speed:
5 to 120 rpm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Stirring Positions Speed
04979234 5 L 4 5 to 120 rpm
04979233 20 L 1 5 to 120 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 04979234 Supplier Thermo Scientific™ Supplier No. 50119114

Gently stir thermally sensitive cultures including microcarrier cultures, culture broths and cell suspensions with this slow-speed stirrer.

Stir thermally sensitive cultures including microcarrier cultures, culture broths and cell suspensions with the Thermo Scientific™ Cimarec™ Biosystem Slow-Speed Stirrer for Cell Culture. This product offers gentle stirring and low heat output to protect sensitive cell cultures within CO2 incubators.

Features:
  • Hermetically sealed housing resists microorganisms while separate external controller ensures that only the hermetically sealed stirrer is exposed to the CO2 environment
  • Heatless operation protects thermal sensitive cell culture and will not compromise the incubator chamber conditions
  • Stainless-steel housing is easy to clean and resists aggressive media
  • Gradual low-shear acceleration on start-up
  • Controller has adjustable power settings that decrease power consumption and lower heat output
  • Operating conditions are -10°C to +56°C at 100% RH
  • Protection class IP 68
Optimal Stirring:
  • Smooth and even stirring as low as 5rpm
  • Single position stirrers have the power to stir up to 20L
  • Four-position stirrers can stir up to 5L per position
Requires:

Biomodul 40 B control unit (sold separately)

Specifications

Speed 5 to 120 rpm
Stirring Positions 4
Top Plate Material Stainless Steel
Capacity 5 L
Shape Square
Wattage 4 w
Dimensions (L x W x H) 12.9 x 12.9 x 2.4 in. (33 x 33 x 6 cm)
Height (English) 2.4 in.
Height (Metric) 6 cm
Length (English) 12.9 in.
Length (Metric) 33 cm
Width (English) 12.9 in.
Width (Metric) 33 cm
Power Setting 0.4 to 4 w
Certifications/Compliance CE
Description Biosystem 4 Position w/o Controller; Stir capacity 5L per position
Model Biosystem 4-Position w/o Controller
Temperature Range (Metric) -10°C to +56°C (Operating)
Type Stirrer
Weight (English) 20.7 lb.
Weight (Metric) 9.4 kg
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.