Learn More
Thermo Scientific™ Cimarec™ 40M Controllers
Maintain constant speeds, even during viscosity changes, with our 40M controllers.
$5,452.15 - $6,137.35
Specifications
| Speed | 100 to 1000 rpm |
|---|---|
| Type | Stirrer Controller |
| Stirring Range | 100 RPM to 1000 RPM |
| Catalog Number | Mfr. No. | Model | Voltage | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Model | Voltage | Price | Quantity & Availability | ||||
|
04979242
|
Thermo Scientific™
50119123 |
Telemodul 40 M Control Units (40w) | 115 V US |
Each for $5,452.15
|
|
||||
|
04979244
|
Thermo Scientific™
50119125 |
Telemodul 80 M Control Units (80w) | 115 V US |
Each for $6,137.35
|
|
||||
Description
Maintain constant speeds, even during viscosity changes, with Thermo Scientific™ Cimarec™ 40M Controllers. This product is required for use with the Thermo Scientific™ Cimarec™ Mobil Direct.
Features:- Adjustable speeds from 100 to 1000rpm
- High visibility digital display
- Adjustable start-up times
- Thermal and electrical overload protection, with fault alert
Telemodul 40 M
- Powerful controller equips Mobil 200 and 600 stirrers for the most demanding mixing tasks
Telemodul 80 M
- Offers all the functionality of the Telemodul 40 M, with power output boosted to 80W for more demanding stirring tasks
Specifications
| 100 to 1000 rpm | |
| Stirrer Controller | |
| 100 RPM to 1000 RPM |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.