missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ChronTrol™ Controllers and Timers
Description
Provide push-button control of up to four independent circuits. 1Twenty independent on/off programs assure control to the second, AM and PM, every day of the week. 2Enter time settings at keyboard. 9V battery backup keeps time during power outages.
Each ON/OFF program includes:
- On-and-off time or duration
- Cycle repeat rate from two seconds through one year
- Weeklycycle with day omission
Outlet Models
- Equipment plugs into two or four independent 120VAC grounded outlets on rear panel
- Controls up to 15A per outlet
- Make and break circuits wired directly to terminal strip on rear panel
- Control up to 20A per circuit at 240VAC
Order Info
Dimensions: 5L x 8.25W x 4.75 in. H (13 x 21 x 12cm). Electrical requirements: 120V 60Hz.
- Eight- or 16-input digital models also available. Contact your Fisher Scientific™ Customer Service Representative for details.
- Program up to 40 events with optional device that must be factory installed. Contact your Fisher Scientific™ Customer Service Representative for details.
Specifications
Specifications
| Time Range | 2 sec. to 1 yr. |
| No. of Channels | 4 |
| Dimensions (L x W x H) | 5 x 8.25 x 4.75 in. (13 x 21 x 12 cm) |