missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Arcor Electronics Chromel™ Wire
Provides very efficient heating
Supplier: Arcor Electronics HOS18GAUGE
Description
Provides very efficient heating
- 20% chromium, 80% nickel
- Uninsulated
- Highly resistant to oxidation
- Maximum working temperature: 1177°C (2150°F)
- Lighter gauge wire also used to make inoculating needles
Order Info
Supplied in 0.25 lb. (113g) spools. (Feet per spool varies; approximate values are given in chart.)
Chemical Identifiers
| 20% Chromium, 80% Nickel | |
| Used to make inoculating needles | |
| 1177°C |
| Wire | |
| 2150°F |
Specifications
| Wire | |
| 218 ft./lb. | |
| 1.33 Ohm/m | |
| Used to make inoculating needles | |
| 0.039 in. |
| 1 mm | |
| 18 | |
| 2150°F | |
| 20% Chromium, 80% Nickel | |
| 1177°C |