missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Chrome Standing Height Vinyl Sit-Stand with Stationary Glides

Catalog No. 15002435
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Grade A)
Vinyl (Grade B)
Vinyl (Grade C)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15002435 Carbon Vinyl (Grade A)
15002438 Colonial Blue Vinyl (Grade B)
15002487 Charcoal Vinyl (Grade B)
15002488 Burgundy Vinyl (Grade B)
15002489 Storm Vinyl (Grade A)
15002570 Taupe Vinyl (Grade A)
15002571 Graphite Vinyl (Grade C)
15002580 Adobe White Vinyl (Grade B)
15002841 Bluebird Vinyl (Grade C)
15002843 Elephant Gray Vinyl (Grade C)
15003101 Black Vinyl (Grade B)
15003441 Sterling Vinyl (Grade A)
15003443 Taupe Vinyl (Grade B)
15003444 Dove Vinyl (Grade B)
15003450 Mandarin Vinyl (Grade C)
15003504 Imperial Blue Vinyl (Grade B)
15003851 Black Vinyl (Grade C)
15003852 Orange Kist Vinyl (Grade B)
15003853 Marine Blue Vinyl (Grade A)
15003963 Borscht Vinyl (Grade A)
15003985 Ink Vinyl (Grade C)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15002435 Supplier Fisherbrand™ Supplier No. 91CRV970338823

Adjustable chrome vinyl sit-stand with stationary glides.

  • Adjustable from 21 to 31 in. from the top of the seat to the floor
  • Features seat height adjustment
  • 8-degree forward and 3-degree backward locking seat tilt
  • Cast-aluminum base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Tilt Yes
With Lumbar Support No
Footrest No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Width (English) 18 in.
With Armrest No
With Backrest No
With Casters No
Width (Metric) 46 cm
Wheel Type Stationary Glides
Weight (English) 23 lb.
Upholstery Yes
Holds 300 lb.
Frame Type Chrome Cast Aluminum
Lift Type Pneumatic
Seating Height 21 to 31 in.
Finish Chrome
For Use With (Application) Laboratory Seating
Frame Material Cast Aluminum
Color Carbon
Adjustable (Height) 21.31 in.
Adjustable Yes
Autoclavable Not Autoclavable
Material Vinyl (Grade A)
Seating Type High Bench Height
Show More Show Less