missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Chrome Medium Bench Height Polypropylene Shell Chair

Chrome adjustable polypropylene shell chair. Fisherbrand Polypropylene Shell Chair Chrome - Medium Bench Height with Casters in Black

$564.20 - $564.20

Specifications

Adjustable Yes
Autoclavable Not Autoclavable
Back Style Standard
Finish Chrome
For Use With (Application) Laboratory Seating
View More Specs

Products 3
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
15-002-432
View Documents
Fisherbrand™
91105PBCAB
Blue
Each for $564.20
Only null left
 
15-003-157
View Documents
Fisherbrand™
91105PBLKCAB
Black
Each for $564.20
Only null left
 
15-003-191
View Documents
Fisherbrand™
91105PGRYCAB
Gray
Each for $564.20
Only null left
 
Description

Description

  • Adjustable from 19.5 to 27.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • Chrome-hooded dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Heavy-duty polypropylene plastic
Specifications

Specifications

Yes
Standard
Laboratory Seating
Chrome Cast Aluminum
Pneumatic
15 Year Parts, Lifetime on Pneumatic Lift
Chrome Casters
41 cm
Yes
No
No
Polypropylene
Not Autoclavable
Chrome
Cast Aluminum
300 lb.
19.5 to 27.5 in.
27 lb.
16 in.
No
Yes
No
Laboratory Seat
Medium Bench Height
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'