missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Chrome Medium Bench Height Polypropylene Shell Chair
Chrome adjustable polypropylene shell chair. Fisherbrand Polypropylene Shell Chair Chrome - Medium Bench Height with Casters in Black
Supplier: Fisherbrand™ 91105PBCAB
Description
- Adjustable from 19.5 to 27.5 in. from the top of the seat to the floor
- Features seat height adjustment
- Cast-aluminum base
- Chrome-hooded dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
- Heavy-duty polypropylene plastic
Specifications
| 15 Year Parts, Lifetime on Pneumatic Lift | |
| 18.5 to 26 in. | |
| Chrome Casters | |
| 27 lb. | |
| Chrome | |
| 300 lb. | |
| Laboratory Seat | |
| Laboratory Seating | |
| Yes | |
| Standard | |
| 41 cm | |
| No | |
| Polypropylene |
| No | |
| 16 in. | |
| Yes | |
| Chrome Cast Aluminum | |
| Cast Aluminum | |
| No | |
| Pneumatic | |
| Yes | |
| No | |
| 19.5 to 27.5 in. | |
| Not Autoclavable | |
| Blue | |
| Medium Bench Height |