missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Chrome Medium Bench Height Polypropylene Shell Chair with Stationary Glides

Catalog No. 15003487
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15003487 Black
15002409 Blue
15002465 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15003487 Supplier Fisherbrand™ Supplier No. 91105PBLKGCAB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Chrome adjustable polypropylene shell chair with stationary glides.

  • Adjustable from 19.5 to 27.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Heavy-duty polypropylene plastic

Specifications

Product Type Laboratory Seat
With Tilt No
Footrest No
With Casters No
With Lumbar Support No
With Armrest No
With Backrest Yes
Seating Height 19.5 to 27.5 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Wheel Type Stationary Glides
Width (Metric) 41 cm
Weight (English) 27 lb.
Width (English) 16 in.
Finish Chrome
Frame Material Cast Aluminum
Frame Type Chrome Cast Aluminum
Holds 300 lb.
For Use With (Application) Laboratory Seating
Lift Type Pneumatic
Color Black
Back Style Standard
Adjustable (Height) 19.5 to 27.5 in.
Adjustable Yes
Autoclavable Not Autoclavable
Material Polypropylene
Seating Type Medium Bench Height
Show More Show Less