missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Chrome Medium Bench Height Polypropylene Shell Chair with Stationary Glides
Description
- Adjustable from 19.5 to 27.5 in. from the top of the seat to the floor
- Features seat height adjustment
- Cast-aluminum base
- Black non-marring bell glides (suitable for both hard and carpeted floors)
- Heavy-duty polypropylene plastic
Specifications
Specifications
| Product Type | Laboratory Seat |
| With Tilt | No |
| With Armrest | No |
| Width (Metric) | 41 cm |
| With Lumbar Support | No |
| With Backrest | Yes |
| With Casters | No |
| Footrest | No |
| Width (English) | 16 in. |
| Frame Type | Chrome Cast Aluminum |
| Show More |