missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Chrome Medium Bench Height Polypropylene Shell Chair with Chrome Foot Ring and Stationary Glides

Catalog No. 15003485
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15003485 Gray
15003084 Blue
15003189 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15003485 Supplier Fisherbrand™ Supplier No. 91105PGRYGCFCAB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Chrome adjustable polypropylene shell chair with chrome foot ring and stationary glides.

  • Adjustable from 19.5 to 27.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Cast-aluminum base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Heavy-duty polypropylene plastic

Specifications

Product Type Laboratory Seat
Footrest Yes
With Tilt No
With Lumbar Support No
With Armrest No
With Backrest Yes
With Casters Yes
Weight (English) 27 lb.
Width (Metric) 41 cm
Lift Type Pneumatic
Wheel Type Chrome Casters
Width (English) 16 in.
Seating Height 19.5 to 27.5 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Finish Chrome
Holds 300 lb.
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Frame Type Chrome Cast Aluminum
For Use With (Application) Laboratory Seating
Frame Material Cast Aluminum
Color Gray
Back Style Standard
Autoclavable Not Autoclavable
Adjustable (Height) 19.5 to 27.5 in.
Adjustable Yes
Material Polypropylene
Seating Type Medium Bench Height
Show More Show Less