missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Chrome Medium Bench Height Polypropylene Shell Chair with Chrome Foot Ring and Casters

Catalog No. 15003085
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15003085 Black
15002569 Blue
15002860 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15003085 Supplier Fisherbrand™ Supplier No. 91105PBLKCFCAB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Chrome adjustable polypropylene shell chair with chrome foot ring and casters.

  • Adjustable from 19.5 to 27.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Cast-aluminum base
  • Chrome-hooded dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Heavy-duty polypropylene plastic

Specifications

Product Type Laboratory Seat
Footrest Yes
With Armrest No
With Casters Yes
With Lumbar Support No
With Tilt No
With Backrest Yes
Width (English) 16 in.
Lift Type Pneumatic
Wheel Type Chrome Casters
Width (Metric) 41 cm
Seating Height 19.5 to 27.5 in.
Weight (English) 27 lb.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Frame Type Chrome Cast Aluminum
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Frame Material Cast Aluminum
Holds 300 lb.
Finish Chrome
For Use With (Application) Laboratory Seating
Color Black
Adjustable (Height) 19.5 to 27.5 in.
Adjustable Yes
Autoclavable Not Autoclavable
Back Style Standard
Material Polypropylene
Seating Type Medium Bench Height
Show More Show Less