missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Chrome Medium Bench Height Polypropylene Shell Chair with Chrome Foot Ring and Casters

Catalog No. 15002569
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15002569 Blue
15002860 Gray
15003085 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15002569 Supplier Fisherbrand™ Supplier No. 91105PBCFCAB

Chrome adjustable polypropylene shell chair with chrome foot ring and casters.

  • Adjustable from 19.5 to 27.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Cast-aluminum base
  • Chrome-hooded dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Heavy-duty polypropylene plastic

Specifications

Product Type Laboratory Seat
Adjustable (Height) 19.5 to 27.5 in.
Autoclavable Not Autoclavable
Footrest Yes
Adjustable Yes
With Tilt No
With Lumbar Support No
With Casters Yes
With Backrest Yes
Width (English) 16 in.
Wheel Type Chrome Casters
Width (Metric) 41 cm
With Armrest No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Weight (English) 27 lb.
Seating Height 19.5 to 27.5 in.
Lift Type Pneumatic
Finish Chrome
Frame Type Chrome Cast Aluminum
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Frame Material Cast Aluminum
For Use With (Application) Laboratory Seating
Holds 300 lb.
Back Style Standard
Color Blue
Material Polypropylene
Seating Type Medium Bench Height
Show More Show Less