missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Chrome Desk Height Polypropylene Shell Chair with Casters

Catalog No. 15002545
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15002545 Black
15002567 Gray
15003457 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15002545 Supplier Fisherbrand™ Supplier No. 91104PBLKCAB

Adjustable chrome polypropylene shell chair.

  • Adjustable from 17 to 22 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, non-marring casters suitable for hard floors
  • Heavy-duty polypropylene plastic

Specifications

Product Type Laboratory Seat
With Backrest Yes
With Casters Yes
Footrest No
With Lumbar Support No
With Tilt No
Seating Height 17 to 22 in.
Width (Metric) 41 cm
With Armrest No
Weight (English) 25 lb.
Wheel Type Chrome Casters
Width (English) 16 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Lift Type Pneumatic
For Use With (Application) Laboratory Seating
Holds 300 lb.
Finish Chrome
Frame Material Cast Aluminum
Frame Type Chrome Cast Aluminum
Color Black
Autoclavable Not Autoclavable
Back Style Standard
Adjustable (Height) 17 to 22 in.
Adjustable Yes
Material Polypropylene
Seating Type Desk Height
Show More Show Less