missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Chromatography Funnels

Catalog No. 111011979
Change view
Click to view available options
Capacity (Metric):
60 mL
120 mL
960 mL
Length (Metric) Stem:
20 mm
22 mm
50 mm
70 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Stem
111011979 60 mL 20 mm
111011980 120 mL 22 mm
111011981 960 mL 50 mm
111011912 960 mL 70 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 111011979 Supplier MilliporeSigma™ Supelco™ Supplier No. Z4006961EA

For use with Solvent Addition in Flash Chromatography

  • Use for solvent addition in flash chromatography
  • Designed to not disturb the top layer of the column
  • Perforated stem with a closed-end allows solvent to pour down column walls

Specifications

Diameter (Metric)Top 68 mm
Capacity (Metric) 60 mL
Material Polypropylene
Height (Metric) 65 mm
For Use With (Application) Solvent Addition in Flash Chromatography
Length (Metric) Stem 20 mm
Product Type Chromatography Funnel