missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Chromatography Column With Reservoir and PTFE Stopcock
GREENER_CHOICE

Catalog No. p-3319754
Change view
Click to view available options
Length (Metric):
250 mm
300 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
0572323C 300 mm
0572323A 250 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0572323C Supplier Corning™ Supplier No. 214619
Only null left

Reservoir sizes from 200 to 500mL

  • Product Standard 2 mm bore PTFE plug stopcock at bottom
  • Top opening accepts No.2 rubber stopper

Specifications

Type Chromatography Column
Column Capacity 250 mL
Length (Metric) 300 mm
Material Borosilicate Glass
Diameter (Metric) Outer 22 mm
Includes 250 mL Reservoir and 2 mm straight bore PTFE plug stopcock
Stopper Number 2