missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Chromacol Vial, 2 mL

Catalog No. 111005100
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
111005100 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111005100 Supplier MilliporeSigma™ Supelco™ Supplier No. 507601

Clear glass vial, thread size 8-425

Specifications

Diameter (Metric) Inner 4.6 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 2 mL
No. per Pack 100/Pk.
Height (Metric) 32 mm
Product Type Screw Thread Vial