missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ Choice™ 500 Nonwoven Wipe

Catalog No. 296367238
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
296367238 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 296367238 Supplier Berkshire™ Supplier No. CHNW50920
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Support absorbent, economical cleaning with Choice™ Nonwoven 500. Its hydroentangled 60% cellulose/40% polyester blend combines absorbency, strength, abrasion resistance, and chemical compatibility without binders or additives for ISO Class 5 to 8 environments.

  • Made from 60% cellulose / 40% polyester hydroentangled nonwoven blend
  • No binders or other chemical additives
  • Excellent combination of the synthetic polyester strength and cleanliness with the absorbent characteristics of cellulose
  • Smooth, highly absorbent and durable
  • Low extractable levels and particle counts
  • Chemically compatible with common cleaning and disinfecting solutions
  • Autoclavable
  • Designed for use in ISO Class 5 and higher cleanroom environments
  • General equipment wrap and wipe downs
  • General purpose wiping applications
  • Cleaning of lab equipment
  • General wiping in component prep, compounding and wash areas
  • Applying and removing cleaning and disinfecting solutions

Specifications

Product Type Cleanroom Wiper
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Cellulose
Compatibility Chemically compatible with common cleaning and disinfecting solutions
Absorbancy 255 mL/m²
Autoclavable Autoclavable
Basis Weight 51.5
Certifications/Compliance ISO Class 5 to 8 , Cleanroom Class 100 to 100,000
Color White
Construction Hydroentangled Nonwoven Blend
Container Type Pack
Disposable Single-use
Edges Knife-cut
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
Format Stacked
For Use With (Application) General Equipment Wrap and Wipe Downs, Lab Equipment Cleaning, Applying and Removing Cleaning/Disinfecting Solutions
Packaging Quantity 400/Pk., 20 Pk./Cs.
Ply 1-ply
Sterility Non-sterile
Certifications/Compliance (Europe) EU Grade B/C/D
Show More Show Less