missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ Choice™ Cleanroom Socks, Value Packed

Catalog No. 19266707
Change view
Click to view available options
Weight (Metric):
13.6 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
19266707 13.6 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19266707 Supplier Berkshire™ Supplier No. CHSOCKR1006B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

6 pks. of 100 pair

Support cleanroom gowning and operator comfort with cleanroom socks made from 99% continuous filament polyester and 1% spandex. One-size, mid-calf socks feature a secure elastic cuff and cleanroom laundering to reduce particulate contamination.

  • Made from 99% Continuous filament polyester, 1% spandex
  • One size fits all
  • Mid-calf length with elastic cuff for secure fit
  • Soft and comfortable
  • Laundered and packaged in an ISO Class 4 cleanroom
  • Color: White
  • Constructed with continuous filament yarns to reduce fiber and particle shedding
  • Cleanroom laundered and packaged
  • Meets the requirements of EU GMP Annex 1 section 7.14
  • Cleanroom laundry process reduces fiber and particle shedding and minimizes bioburden
  • Over 1000 times cleaner than regular polyester/cotton socks
  • Comfortable and durable for all day wear
  • Autoclavable (121°C, 30 minutes)

Specifications

Certifications/Compliance EU GMP Annex 1 section 7.14
Color White
For Use With (Application) Cleanroom Apparel
Gender Unisex
Material 99% continuous filament Polyester, 1% Spandex
Size One Size
Weight (English) 30 lb.
Weight (Metric) 13.6 kg
Disposable Single-use
Sterility Non-sterile
Packaging Quantity 100
Product Type Cleanroom Socks
Packaging Type Bulk
Certifications/Compliance (Europe) EU GMP Annex 1 section 7.14
Show More Show Less