missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ Choice™ 3-Layer Face Mask

Catalog No. CHFM18024I
Change view
Click to view available options
Packaging Type:
Individually Bagged
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Type
CHFM18024I Individually Bagged
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. CHFM18024I Supplier Berkshire™ Supplier No. CHFM18024I

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Protect cleanroom environments with masks that are designed with 100% polypropylene filter medium to support particle and bacterial filtration.

  • Masks are designed to protect your cleanroom from human contamination.
  • Provide long wearing comfort for operators.
  • Key Attributes
  • Bulk packed option, 50 masks per bag
  • Individually wrapped option, 25 masks per pack
  • Size: 180 mm x 95 mm, 3-ply
  • Filter medium: 100% polypropylene providing excellent filtration
  • Inner layer and outerfacing: nonwoven
  • Polypropylene spunbound, hydrophobic
  • Fully enclosed comfortable nosepiece
  • Ultrasonic bonding reduces contamination
  • Knitted polyester earloops provide comfort

Specifications

Product Type Cleanroom Face Mask
Color White
Fastening Type Earloops
Material Polypropylene
Size One Size
Sterility Non-sterile
Dimensions (L x W) 7 x 3.7 in. (180 x 95 mm)
Style Pleated
Certifications/Compliance ASTM F2299, ISO Class 4 to 8, Cleanroom Class 10 to 100,000, USP ,
Certifications/Compliance (Europe) EN 14683, EU Grade B/C/D
Cleanroom Class Class 10 (ISO 4)
Construction 3-ply
Disposable Single-use
Filter Efficiency 99.7% (PFE), 99.7% (BFE)
For Use With (Application) Cleanrooms, Critical Manufacturing, Pharmaceutical Compounding
Latex Free Yes
Length (English) 7 in.
Length (Metric) 180 cm
Model CHFM18024I
Packaging Quantity 25/Pk., 24 Pk./Cs.
Packaging Type Individually Bagged
Series Choice™
Width (English) 3.7 in.
Width (Metric) 95 cm
Show More Show Less