missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chloromethyl Polystyrene Resin cross-linked with 1% DVB (100-200mesh) (2.0-3.0mmol/g), TCI America™
Specifications
Specifications
| Color | White-Yellow |
| Quantity | 5 g |
| Physical Form | Crystalline Powder |
| Chemical Name or Material | Chloromethyl Polystyrene Resin cross-linked with 1% DVB (100-200mesh) (2.0-3.0mmol/g) |
Safety and Handling
| TSCA | No |