missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ N8 Chemical Protection Gloves, Flocked Lining

Catalog No. 191202089C
Change view
Click to view available options
Size:
11
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
191202089C 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 191202089C Supplier SHOWA™ Supplier No. N811
Only null left

Neoprene 18 in. gloves provide protection from oils and chemicals that degrade natural rubber. Embossed finish ensures wet and dry grip.

  • Fully coated neoprene
  • Barrier protection from oils, acids, resins, alcohols, caustics and other petroleum-based materials
  • Embossed grip
  • Heavyweight
  • Ergonomic design
  • Easy donning and doffing
  • Forearm protection
  • Oil resistant, chemical resistant, abrasion resistant, cut resistant
  • Ideal for chemical, landscaping, municipal, and oil/gas applications

Specifications

Certifications/Compliance (Europe) Cat III CE 2777, EN 420:2003+A1:2009
Color Black
Latex Free Yes
Material Neoprene
Size 11
Thickness (English) 30 mil
Thickness (Metric) 0.76 mm
EN388 Standard EN 388:2001XP
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AJKLMT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Rolled
Grip Design Embossed
Liner Material Flock
Lining Lined
Model N8-11
Series N8 Series
Length (English) 18 in.
Length (Metric) 45.7 cm
Show More Show Less