missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Chlorine Free Body Bag with Envelope Zipper and Handles
Description
- Features 8 built-in padded handles
- Shelf life: Minimum 5 years
- Complies with OSHA 3130 Universal precautions
- Minimum odor is detected when closed
- Contains odor and fluids and will not deteriorate under normal conditions
- Suitable for cremation
Specifications
Specifications
| Description | Chlorine-Free PEVA |
| Closure Type | Zip Closure |
| Color | White |
| Material | PEVA |
| Quantity | 1 |
| Temperature Range (English) | -70°F to +180°F |
| Dimensions (L x W) | 94 x 38 in. |
| Length (English) | 94 in. |
| Width (English) | 38 in. |
| Product Type | Body Bag |
| Show More |