missing translation for 'onlineSavingsMsg'
Learn More

Mopec Chlorine-Free Body Bag with Envelope Zipper

Catalog No. BE064
Change view
Click to view available options
Dimensions (L x W):
94 x 36in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
BE064 94 x 36in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BE064 Supplier Mopec Supplier No. BE064

missing translation for 'validMainframeMsg'

Mopec Chlorine-Free Body Bag with Envelope Zipper is impervious to abrasion and tear resistant

  • Material complies with EPA burn restrictions
  • Remains flexible without cracking to -70°F (-57°C) for winter environments or morgue coolers
  • # 8 zipper
  • No handles
  • Static lift tested
  • Heat sealed ends with No Side Seam construction complies with OSHA Reg. 3130

Specifications

Certifications/Compliance Complies with EPA burn restrictions
Closure Type Zip Closure
Color White
Quantity 1
Dimensions (L x W) 94 x 36in.
Capacity (English) 300 lb.