missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Chlorine-Free Body Bag with Center Zipper
Description
- No handles
- Shelf Life: In excess of 5 Years
- Remains flexible without cracking to -70°F. (-57°C) for winter environments or morgue coolers
- Complies with OSHA 3130 Universal precautions
- Rust resistant #8 CF Nylon dual padlock style zipper pulls allow opening from either end
- Will not deteriorate or mildew under normal conditions
- Impervious to blood and body fats.
Specifications
Specifications
| Description | Chlorine-Free |
| Closure Type | Zip Closure |
| Color | White |
| Material | PEVA |
| Quantity | 1 |
| Temperature Range (English) | -70°F to +180°F |
| Thickness (English) | 8 mil |
| Dimensions (L x W) | 94 x 36in. |