missing translation for 'onlineSavingsMsg'
Learn More

Mopec Chlorine Free Body Bag with Black Envelope Zipper

Catalog No. BE066
Change view
Click to view available options
Dimensions (L x W):
94 x 36in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
BE066 94 x 36in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BE066 Supplier Mopec Supplier No. BE066

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Mopec Chlorine Free Body Bag with Black Envelope Zipper has curved black zipper and is suitable for cremation

  • Features envelope style zipper with two pulls
  • No handles
  • Minimum 5 year shelf life
  • Remains flexible without cracking to -70°F. (-57°C) for winter environments or morgue coolers

Specifications

Description Chlorine free
Closure Type Zip Closure
Color White
Material PEVA
Quantity 1
Temperature Range (English) -70°F to +180°F
Thickness (English) 8 mil
Dimensions (L x W) 94 x 36in.
Capacity (English) 300 lb.