missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Chisel Blades

Catalog No. 18222828
Change view
Click to view available options
Product Type:
Chisel Blade
Narrow, Double-sided Chisel Blades
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
18222828 Chisel Blade
18222829 Narrow, Double-sided Chisel Blades
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18222828 Supplier Slice™ Supplier No. 105344

Chisel blade with finger-friendly™ edge. Chisels materials effectively but is safer to touch than traditional blades

  • Safer than traditional blades
  • Finger-friendly™ edge scrapes effectively
  • Lasts up to 11.2x longer than steel chisels
  • Fewer blade changes = fewer injuries
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive, non-magnetic
  • Chemically inert, never rusts
  • Oil and lubricant free
  • Does not require sharps box disposal
  • 100% recyclable
  • Blade is safe up to 1600°C
  • Compatible with Slice craft handles and scalpel
  • Compatible handles: 10548, 10589, 10568
  • 4 blades per pack

Specifications

Product Type Chisel Blade
Length (English) 1.29 in.
Length (Metric) 32.8 mm
Material Zirconium Oxide
Color White
For Use With (Application) Safety Cutting
Includes 4 single-edge blades per pack
No. per Pack 4 Pk.
Weight (English) 0.04 oz.
Weight (Metric) 1 g
Width (English) 0.32 in.
Width (Metric) 8.2 mm
Show More Show Less