missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ Chill-Its™ 6602MF Evaporative Microfiber Cooling Towel
Description
- Run under water for one minute or until saturated, wring out excess water for drip-free cooling sensation as it evaporates
- Made with lightweight, absorbent microfiber material
- Stays soft either wet or dry
- ChillX™ microfiber material hold 30% more water and cools 30% longer
- UPF 50 provides sun protection from harmful UV rays
- Machine washable with mild detergent, air dry only
- Reduces the effects of heat exhaustion and fights fatigue
Specifications
Specifications
| Material | Microfiber |
| Color | Blue |
| Dimensions (L x W) | 9.8 x 40.9 in. (24.9 x 103.9 cm) |
| Certifications/Compliance | UPF 50 |
| For Use With (Application) | Construction,Freight/Baggage,Drilling/Mining,Iron/Steel Work,Agriculture,Solar,Landscaping/Grounds |