missing translation for 'onlineSavingsMsg'
Learn More

Ergodyne™ Chill-Its™ 6240 Phase Change Cooling Vest Elastic Extenders

Catalog No. 19819686
Change view
Click to view available options
Color:
Black
Orange
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19819686 Orange
19819685 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19819686 Supplier Ergodyne™ Supplier No. 12209

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Chill-Its™ 6240 Phase Change Cooling Vest Extenders provide 3.5 in. (9 cm) of extension when used with the Chill-Its™ Phase Change Vest.

  • Comfortable stretch
  • Made of 100% elastic with hook and loop extenders
  • For use with cooling vests

Specifications

Material Cotton
Length (Metric) 9 cm
Length (English) 3.5 in.
Color Orange
For Use With (Application) Fire, Rescue, EMT, Construction, Utilities
Quantity 6/Pk.