missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ Chill-Its™ 6225 Premium FR Phase Change Cooling Vest
Chill-Its™ 6215 Premium Phase Change Cooling Vest keeps workers cool and safe when combined with a cooling pack.
$151.69 - $175.26
Specifications
| Material | Modacrylic Cotton Blend FR Fabric |
|---|---|
| Product Type | Cooling Vest |
| Certifications/Compliance | ASTM F1506 performance requirements (ATPV rating of 7.1 cal/cm2); Classified to NFPA 70E (CAT1) |
| For Use With (Application) | Fire Rescue, EMT, Construction |
| Quantity | 6/Pk. |
| Catalog Number | Mfr. No. | Color | Size | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Size | Price | Quantity | ||||
|
19-819-676
|
Ergodyne™
12203 |
Tan | Small/Medium |
Each for $151.69
|
|
||||
|
19-819-682
|
Ergodyne™
12204 |
Tan | Large/X-Large |
Each for $151.69
|
|
||||
|
19-819-684
|
Ergodyne™
12206 |
Orange | Large/X-Large |
Each for $175.26
|
|
||||
Description
- Wash by hand with a mild detergent and warm water
- Flame resistant
- Made with modacrylic cotton blend FR fabric
- Adjustable hook and loop closures on both shoulders and waist
- Extended vest surface area enhances cooling power
- Designed for more visibility on busy streets or job sites
- Two elastic pen loops on chest
Specifications
| Modacrylic Cotton Blend FR Fabric | |
| ASTM F1506 performance requirements (ATPV rating of 7.1 cal/cm2); Classified to NFPA 70E (CAT1) | |
| 6/Pk. |
| Cooling Vest | |
| Fire Rescue, EMT, Construction |