missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ Chill-Its™ 6220 Phase Change Cooling Vest Charge Packs
Description
- Immediate and long-lasting cooling relief
- Packs maintain constant 64°F (18°C) for up to 4 hours
- Quick recharge in a little as 10 minutes
- Patented honeycomb ice pack design eliminates stiffness
- Wash by hand with a mild detergent and warm water
Specifications
Specifications
| Material | Cotton with Gel Polymer |
| Product Type | Cooling Pack |
| Size | Small/Medium |
| Color | Clear |
| Cooling Time | Packs Maintain Constant 64°F (18°C) for up to 4 hours |
| For Use With (Application) | Cooling Vest |
| Quantity | 6/Pk. |