missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ Chill-Its™ 5156 Premium Low Profile Hydration Pack
Description
- Durable 600D water-resistant rip stop polyester shell
- Vented shoulder straps and back for maximum breathability
- 8 mm EVA foam padding on shoulder straps for added comfort
- One zippered compartment, multiple d-rings and nylon daisy chain webbing for gear storage
- Reflective accent for higher visibility
- Insulated pack and tube keeps water cool
- 100% anti-microbial bite valve with cover to protect against contaminants
- Breakaway shoulder straps for added safety
- DualCap bladder featuring smaller (60 mm) cap nestled into larger (80 mm) cap for easy water and ice filling
Specifications
Specifications
| Material | 600D Polyester |
| Color | Black |
| Closure Type | DualCap |
| Capacity | 3 L |