missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Propper Chex-All™ Sterilization Tubes
Description
- Chex-All™ Sterilization Tubes are premium quality sterile packaging products designed to reduce the cost of sterilization processing.
- Chex-All™ Sterilization Rolls give you control to cut pouches to your ideal size and conveniently heat-seal ends for closure.
- Tubes contain pre-printed chemical indicators both inside and outside the pouch.
- Chex-All™ tubes are for use in steam and ethylene oxide.
- Chemical indicator changes from yellow to black in steam.
- Chemical indicator changes from red to green in EO.
- Made of 2.5 mm plastic and 73-74 gram paper.
- Triple sealed paper/plastic film provides excellent sterility protection.
- Pouches are commonly used as packaging for single instruments, small sets of instruments, and single-use medical products.
- Pouches are also available preformed or in a reel, which allow for larger volumes.
Specifications
Specifications
| For Use With (Application) | Steam and gas sterilization |
| Material | Paper, Plastic |
| Sterility | Sterile |
| No. per Case | 6/Cs. |
| Length (English) | 100 ft. |
| Width (English) | 12 in. |
| Length (Metric) | 30.5 m |
| Width (Metric) | 3.7 m |