missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Chest Freezer Racks

Catalog No. 15465409
Change view
Click to view available options
Holds:
Boxes (2 in.)
Boxes (3 in.)
General Freezer Items
Plates
For Use With (Equipment):
12.7 cu. ft. Freezers
12.7, 17, 20 cu. ft. Freezers
12.7, 20 cu. ft. Freezers
13, 17, 20 cu. ft. Freezers
20 cu. ft. Freezers
3 cu. ft. Chest Freezers
3 cu. ft. Freezers
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds For Use With (Equipment)
15465409 General Freezer Items 12.7, 20 cu. ft. Freezers
15465410 General Freezer Items 20 cu. ft. Freezers
15465411 General Freezer Items 12.7 cu. ft. Freezers
398184 Boxes (2 in.) 3 cu. ft. Chest Freezers
398185 Boxes (3 in.) 3 cu. ft. Freezers
13990476 Boxes (2 in.) 13, 17, 20 cu. ft. Freezers
13990477 Boxes (3 in.) 13, 17, 20 cu. ft. Freezers
13990478 Plates 12.7, 17, 20 cu. ft. Freezers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 15465409 Supplier Thermo Scientific™ Supplier No. 114048

Use Thermo Scientific™ Chest Freezer Racks with Forma™, HERAfreeze™, Revco™ and TS-Series Ultra-Low Temperature Chest Freezers.

Use Thermo Scientific™ Chest Freezer Racks with TDE Series Ultra-Low Temperature Chest Freezers as well as legacy Forma™, HERAfreeze™, Revco™ and TS-Series Ultra-Low Temperature Chest Freezers.

  • Warranty varies by country, please contact us for details

Specifications

Autoclavable Autoclavable
Color Silver
Holds General Freezer Items
Material Stainless Steel
Positions Not Applicable
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) 12.7, 20 cu. ft. Freezers
Freezer Compatibility (Capacity) 12.7 and 20 cu. ft.
Width (English) 11.8 in.
Height (English) 12.3 in.
Depth (English) 16.5 in.
Depth (Metric) 42 cm
Product Type Wire Basket (Rollers)
Shelves None
Height (Metric) 31.2 cm
Width (Metric) 30 cm
Show More Show Less