missing translation for 'onlineSavingsMsg'
Learn More

K2 Scientific Chest Freezer -45°C

Catalog No. K20345C
Change view
Click to view available options
Capacity (English):
11 cu. ft.
3.5 cu. ft.
7 cu. ft.
Holds:
150 lb.
200 lb.
300 lb.
Condenser Type:
Fin and Tube
Ventilated
Model:
K20345-C
K20745-C
K21145-C
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Holds Condenser Type Model
K20345C 3.5 cu. ft. 300 lb. Ventilated K20345-C
K20745C 7 cu. ft. 200 lb. Ventilated K20745-C
K21145C 11 cu. ft. 150 lb. Fin and Tube K21145-C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. K20345C Supplier K2 Scientific Supplier No. K20345C

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

K2’s high performance laboratory/pharmaceutical freezers are designed for the most rigorous life science, research, healthcare, clinical, and commercial applications.

  • Intelligent microprocessor controller with digital display and adjustable temperature control
  • Visual and Audible high or low temperature, sensor failure, door ajar alarms
  • Keyed door locks
  • Magnetically sealed door with rapid cool-down mode after door opening for quick temperature recovery
  • One Wire Basket Cabinet constructed of white powder-coated 304 steel with CFC-free, high density insulation (2.4 in. thick)
  • Easy swivel casters
  • Built and shipped from ISO 9001:2008 manufacturing and distribution facilities
  • Each cabinet undergoes three quality control checks prior to shipping
  • Warranty: two years full replacement

Specifications

Type -45°C Chest Freezer
Capacity (English) 3.5 cu. ft.
Capacity (Metric) 100 L
Temperature Range -10°C to -45°C
Temperature Sensor NTC
Temperature (Setpoint) -40°C
Temperature Stability ±3.5°C
No. of Doors 1
Cabinet Material Steel
Insulation CFC-free
Interior Coated Aluminum
Exterior Finish White Powder Coated
Certifications/Compliance cULus, EPA SNAP, ISO 9001
Style Chest
Display LED
Casters Easy Swivel Casters
Color White
Condenser Type Ventilated
For Use With (Application) Storage of Biological Samples
Typical Lifetime 10 Years
Warranty 2 Years Parts and Labor
Defrost Manual
Lid Solid
Min. Clearance 3 in.
Model K20345-C
Monitoring Options Data Logger
Access Security Key Lock
Setpoint Security Password Protected
Amperage 4 A
Plug Type NEMA 5-15
Voltage 115 V
Wattage 460 W
Compressor Bottom-mounted
Refrigerant R600A
Holds 300 lb.
Show More Show Less