missing translation for 'onlineSavingsMsg'
Learn More
Learn More
K2 Scientific Chest Freezer, 21 cu. ft.
A chest style, -45°C, life science performance freezer.
Supplier: K2 Scientific K22145C
Description
K2 Scientific's low-temperature freezer is designed for the most rigorous life science, research, healthcare, clinical, and commercial applications. This unit is ideal for storing valuable biological and laboratory samples safely.
- Two wire baskets
- Warranty: two-year parts, labor, or full replacement
Specifications
| Freezer | |
| 595 L | |
| Horizontal Solid | |
| Painted Steel | |
| 2 Baskets | |
| Foamed | |
| NEMA 5-15 | |
| 345 W |
| 21 cu. ft. | |
| -10°C to -45°C | |
| 1 (1 compartment) | |
| Cold-rolled Steel | |
| Chest | |
| Microprocessor Temperature Controller | |
| 120 V | |
| CFC-free |