missing translation for 'onlineSavingsMsg'
Learn More
Learn More
New Pig Chemo Drug Spill Kit
Description
- Pads to absorb cytotoxic materials commonly found in chemotherapy drugs
- Minimize the risk of exposure to chemicals
- Commonly used in pharmacies, hospitals, healthcare facilities, clinics, and veterinarian offices
Specifications
Specifications
| Capacity (English) | 3.17 gal. |
| Capacity (Metric) | 12 L |
| Material | Polypropylene |
| Type | Chemical Spill Kit |
| Disposable | Single-use |
| Weight Capacity | Heavyweight |
| Length (English) | 16.5 in. |
| Length (Metric) | 42 cm |
| Width (English) | 12 in. |
| Width (Metric) | 30 cm |
| Show More |