missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Chemistry Molecular Model Set

Catalog No. S24527
Change view
Click to view available options
Quantity:
101 Pieces
64 Pieces
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S24527 64 Pieces
S24528 101 Pieces
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S24527 Supplier Eisco™ Supplier No. CH0609

Consists of 54 balls of various colors and 24 links.

  • Hard plastic storage case
  • Standard size
  • Interchangeable with other branded sets

Specifications

For Use With (Equipment) hard plastic storage case
Height (English) 2 in.
Height (Metric) 5 cm
Includes 54 balls of various colors and 24 links
Length (English) 10 in.
Length (Metric) 25.4 cm
Material ABS Plastic
Quantity 64 Pieces
Size Standard
Weight (English) 1.2 lb.
Weight (Metric) 544.31 g
Width (English) 8 in.
Width (Metric) 20.32 cm
Product Type Inorganic/Organic Chemistry Molecular Model Set
Show More Show Less