missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Chemically-Resistant Wire Racks

Catalog No. S68122FB
Change view
Click to view available options
Positions:
108
24
40
48
72
80
Diameter (Metric) Well:
10 to 13 mm
13 to 16 mm
16 to 20 mm
20 to 24 mm
20 to 25 mm
30 to 40 mm
20 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions Diameter (Metric) Well
S68122FB 24 30 to 40 mm
S68125FB 40 16 to 20 mm
S68124FB 40 20 to 24 mm
S68123FB 40 20 to 25 mm
S68126FB 48 13 to 16 mm
S43521FB 72 10 to 13 mm
S43523FB 72 13 to 16 mm
S43517FB 80 20 mm
S43518FB 80 20 to 25 mm
S43522FB 108 10 to 13 mm
S43524FB 108 13 to 16 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. S68122FB Supplier Fisherbrand™ Supplier No. 120771F2EMD

HDPE coated wire racks are durable for transport or sample handling. Chemically-Resistant Wire Racks suitable for use with conical, round, or flat-bottom plastic tubes and bottles.

  • HDPE Coated Wire Racks
  • Chemically-resistant
  • Holds all brands and types of conical, round or flat-bottom, glass or plastic tubes and/or bottles
  • Square wells and three deck levels keep tubes secure
  • Use between temperatures of -40°C and 121°C
  • Slotted Bottom Support
  • Autoclavable

Specifications

Description Fisherbrand HDPE Coated Wire Rack
Autoclavable Autoclavable
Color Blue
Holds Tubes
Material HDPE-coated Wire
Positions 24
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Application) Holds Tubes
No. per Case 12/Cs.
No. per Pack 1 Ea.
Temperature (Metric) Range -40°C and 121°C
Dimensions (L x W x H) 14.10 x 5.50 x 3.90 in.
Length (Metric) 35.81 cm
Length (English) 14.10 in.
Width (English) 5.50 in.
Height (English) 3.90 in.
Diameter (Metric) Well 30 to 40 mm
Weight (English) 1.35 lb.
Weight (Metric) 0.61 kg
Product Type Tube Rack
Shelves None
Height (Metric) 9.91 cm
Array 3 x 8
Width (Metric) 13.97 cm
Show More Show Less