missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Chemically-Resistant Wire Racks
HDPE coated wire racks are durable for transport or sample handling. Chemically-Resistant Wire Racks suitable for use with conical, round, or flat-bottom plastic tubes and bottles.
Supplier: Fisherbrand™ 120089F2EMD
Description
- HDPE Coated Wire Racks
- Chemically-resistant
- Holds all brands and types of conical, round or flat-bottom, glass or plastic tubes and/or bottles
- Square wells and three deck levels keep tubes secure
- Use between temperatures of -40°C and 121°C
- Slotted Bottom Support
- Autoclavable
Chemical Identifiers
| Fisherbrand HDPE Coated Wire Rack | |
| Blue | |
| HDPE-coated Wire | |
| No | |
| Holds Tubes | |
| -40°C and 121°C | |
| None |
| Autoclavable | |
| Tubes | |
| Rectangular | |
| Non-sterile | |
| 1 Ea. | |
| Tube Rack |
Specifications
| Fisherbrand HDPE Coated Wire Rack | |
| Blue | |
| HDPE-coated Wire | |
| Rectangular | |
| Non-sterile | |
| 48/Cs. | |
| -40°C and 121°C | |
| 20.57 cm | |
| 4.10 in. | |
| 10 to 13 mm | |
| 0.28 kg | |
| None | |
| 6 x 12 |
| Autoclavable | |
| Tubes | |
| 72 | |
| No | |
| Holds Tubes | |
| 1 Ea. | |
| 8.10 x 4.10 x 2.60 in. | |
| 8.10 in. | |
| 2.60 in. | |
| 0.62 lb. | |
| Tube Rack | |
| 6.60 cm | |
| 10.41 cm |