missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Chemical Resistant FR Lab Coats, No Pockets
Description
- Fabric/Material 4.4 oz. CR/FR Aramid Blend FR Nomex knit wrists keep sleeves in place
- Bottom side vents for increased mobility
- Durable hi-temp plastic snaps for easy donning and doffing
- Side pass-through allows access to pockets underneath the coat
- Durable accessory loop for safety glasses, pens, badges, etc.
- Highly breathable
- Easy care and laundering
Specifications
Specifications
| Product Type | Chemical Resistant Lab Coat |
| Size | Small |
| Gender | Unisex |
| Color | Navy |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Resistance | Flame |
| Style | Knee-length |
| Show More |