missing translation for 'onlineSavingsMsg'
Learn More

CHEMetrics Cyanide (Free) CHEMets Refill

Catalog No. 13299240
Change view
Click to view available options
Range:
0 to 0.1 ppm and 0.1 to 1 ppm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range
13299240 0 to 0.1 ppm and 0.1 to 1 ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13299240 Supplier CHEMetrics Supplier No. R3810

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Refill ampules for CHEMets cyanide test kit K-3810 for the analysis of cyanide (free)

  • 30 ampules
  • Method: Isonicotonic Barbituric Acid
  • Range, 0 to 0.1 and 0.1 to 1 ppm
  • MDL 0.005 ppm

Specifications

Analytes Cyanide, Free
For Use With (Equipment) C-3801 and C-3810 comparators
Includes 30 self-filling CHEMets ampoules to refill kit K-3810
Range 0 to 0.1 ppm and 0.1 to 1 ppm
Type CHEMets Cyanide Refill