missing translation for 'onlineSavingsMsg'
Learn More

CHEMetrics COD Calibration Standard, 1000 ppm

Catalog No. 13299441
Change view
Click to view available options
Range:
1000 ppm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range
13299441 1000 ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13299441 Supplier CHEMetrics Supplier No. A7301

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with COD (Chemical Oxygen Demand) in measuring the overall level of organic contamination in wastewater

  • 1000 ppm (200 mL)
  • Shelf-life: 8 months

Specifications

Volume (Metric) 200 mL
For Use With (Application) Chemical oxygen demand in measuring the overall level of organic contamination in wastewater
Range 1000 ppm
Volume (English) 6.76 oz.